Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 210B 2

4.67 (6)
Item.#
06944664
Mfr.#
BS 210B 2
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
10
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Clamping Torque
1.0 - 1.3
Withstand Voltage
AC2500V 1 minute
Weight (kg)
0.14
Specification
phi12.5 bushing attached
Material (case)
Iron (5Y7 / 1 color suitability)
Compatible Motor
1 phi 110 V / 0.2 kW 220 V 0.75 kW
Mounting Location
The place where the abnormal vibration and impact are not received
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
Compatible Electric Wire (mm2)
1.25
Terminal Screws
M3.5
Structure
Iron case
Shape
Exposed type
Materials (cover)
Iron (5Y7 / 1 color suitability)
Number of Poles
2P (for single phase)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Drill machine
5
From Japan
On 2018-02-06 21:04:45
It was installed on a drilling machine and used it. It is very easy to use.
This review is about item#6944664.
Repair of mechanical switch
5
From Japan
On 2017-11-26 10:40:09
Kasuga's switches etc. can be used with confidence. There are no problems or problems so far. Of course I like this switch, too.
This review is about item#6944673.
Motor's main power switch
5
From Japan
On 2017-08-16 14:55:20
Compact and robust making. Easy to operate, reliable and highly reliable products.
This review is about item#6944664.
Parts change of work machine
5
From Japan
On 2016-07-11 22:30:31
Even cheap price can be dealt enough, it looks to be robust.
This review is about item#06944664.
Activation of compact fan · compressor etc
5
From Japan
On 2015-10-09 01:09:25
It will be a little expensive, but what if it were a built-in LED button switch? OFF, How to turn on the power reception indication as an energization indication? I think that the utility value as a single switch is high.
This review is about item#06944673.
As a switch of the cutting machine
3
From Japan
On 2015-02-23 07:43:03
As genuine as ever, cheap and nice
This review is about item#06944673.