Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 210B 3

4.60 (5)
Item.#
06944673
Mfr.#
BS 210B 3
Package Qty.
1PC
Ship pack of
1
15.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
10
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Clamping Torque
1.0 - 1.3
Withstand Voltage
AC2500V 1 minute
Weight (kg)
0.14
Specification
phi12.5 bushing attached
Number of Poles
3P (for three phases)
Materials (cover)
Iron (5Y7 / 1 color equivalent)
Mounting Location
Places where there are no irregular vibrations or impacts
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
Compatible Electric Wire (mm2)
1.25
Terminal Screws
M3.5
Structure
Iron case
Shape
Exposed type
Material (case)
Iron (5Y7 / 1 color equivalent)
Compatible Motor
3phi220V 1.5kW/440V 1.5kW
Insulation Resistance (Mohm)
Less than 100 at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (induction motor direct start switch law), Electrical Appliance and Material Control Law (wiring accessories)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Repair of mechanical switch
5
From Japan
On 2017-11-26 10:40:09
Kasuga's switches etc. can be used with confidence. There are no problems or problems so far. Of course I like this switch, too.
This review is about item#6944673.
Motor's main power switch
5
From Japan
On 2017-08-16 14:55:20
Compact and robust making. Easy to operate, reliable and highly reliable products.
This review is about item#6944664.
Parts change of work machine
5
From Japan
On 2016-07-11 22:30:31
Even cheap price can be dealt enough, it looks to be robust.
This review is about item#06944664.
Activation of compact fan · compressor etc
5
From Japan
On 2015-10-09 01:09:25
It will be a little expensive, but what if it were a built-in LED button switch? OFF, How to turn on the power reception indication as an energization indication? I think that the utility value as a single switch is high.
This review is about item#06944673.
As a switch of the cutting machine
3
From Japan
On 2015-02-23 07:43:03
As genuine as ever, cheap and nice
This review is about item#06944673.