Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 215B 2

4.50 (6)
Item.#
06944682
Mfr.#
BS 215B 2
Package Qty.
1PC
Ship pack of
1
17.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
15
Relative Humidity
45 - 85%
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Material (case)
Iron (5Y7 / 1 color suitability)
Terminal Screws
M4
Structure
Iron case
Shape
Exposed type
Compatible Motor
1phi110V 0.4kW/220V 1.1kW
Button Text
ON (black), OFF (red)
Materials (cover)
Iron (5Y7 / 1 color suitability)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Compatible Electric Wire (mm2)
2
Clamping Torque
1.4 - 1.8
Withstand Voltage
AC2500V 1 minute
Weight (kg)
0.19
Specification
phi18.5 bushing attached
Number of Poles
2P (for single phase)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for operation switch of general purpose motor
3
From Japan
On 2016-08-01 16:12:23
Although I like the compactness and ease of wiring very much, the "OFF" switch has plenty of play, because the lid is not a type that stops firmly, so installation in a place where vibration is transmitted will make a pretty beeping sound.
This review is about item#06944682.
Switch of three-phase woodworking machine
5
From Japan
On 2016-02-17 11:02:27
Since existing ones were broken, I replaced them. It is easier to push than previous one.
This review is about item#06944691.
Replace due to breakdown
5
From Japan
On 2015-09-17 09:00:48
Purchased with Hitachi's compatible products.
This review is about item#06944691.
As a compressor power switch
4
From Japan
On 2014-04-22 10:20:53
Although the small size is good, because the inside of the box is narrow, I had trouble installing the power cord with terminal. There is no problem with operability etc. at all.
This review is about item#06944682.
Factory mechanical repair
5
From Japan
On 2013-01-29 20:21:41
It is commonly used, it is compact, easy to handle, and the price is reasonable and can be changed easily.
This review is about item#06944682.
It is used for a 200-volt pump power motor, watering switch.
5
From Japan
On 2012-10-26 15:30:57
I think the feeling of use is very good.
This review is about item#06944691.