Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 215B 3

4.62 (8)
Item.#
06944691
Mfr.#
BS 215B 3
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
15
Relative Humidity
45 - 85%
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Material (case)
Iron (5Y7 / 1 color suitability)
Terminal Screws
M4
Structure
Iron case
Shape
Exposed type
Compatible Motor
3phi220/440V 2.2kW
Button Text
ON (black), OFF (red)
Materials (cover)
Iron (5Y7 / 1 color suitability)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Compatible Electric Wire (mm2)
2
Clamping Torque
1.4 - 1.8
Withstand Voltage
AC2500V 1 minute
Weight (kg)
0.19
Specification
phi18.5 bushing attached
Number of Poles
3P (for three phases)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Replacement of high-speed cutter's switchgear
5
From Japan
On 2018-06-13 16:06:30
I purchased it with the aging of the power push button switchgear. Although it is cheap price, it can be used with confidence because it is made by Kasuga Electric. It was very convenient to be able to compare and consider in Momotaro.
This review is about item#6944691.
For power ON / OFF
5
From Japan
On 2018-02-05 08:15:16
Used as ON / OFF switch of various power used in factory
This review is about item#06944691.
Used for operation switch of general purpose motor
3
From Japan
On 2016-08-01 16:12:23
Although I like the compactness and ease of wiring very much, the "OFF" switch has plenty of play, because the lid is not a type that stops firmly, so installation in a place where vibration is transmitted will make a pretty beeping sound.
This review is about item#06944682.
Switch of three-phase woodworking machine
5
From Japan
On 2016-02-17 11:02:27
Since existing ones were broken, I replaced them. It is easier to push than previous one.
This review is about item#06944691.
Replace due to breakdown
5
From Japan
On 2015-09-17 09:00:48
Purchased with Hitachi's compatible products.
This review is about item#06944691.
As a compressor power switch
4
From Japan
On 2014-04-22 10:20:53
Although the small size is good, because the inside of the box is narrow, I had trouble installing the power cord with terminal. There is no problem with operability etc. at all.
This review is about item#06944682.
Factory mechanical repair
5
From Japan
On 2013-01-29 20:21:41
It is commonly used, it is compact, easy to handle, and the price is reasonable and can be changed easily.
This review is about item#06944682.
It is used for a 200-volt pump power motor, watering switch.
5
From Japan
On 2012-10-26 15:30:57
I think the feeling of use is very good.
This review is about item#06944691.