Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 230B 3

4.80 (5)
Item.#
06944707
Mfr.#
BS 230B 3
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
30
Relative Humidity
45 - 85%
JIS Standard
C8201-4-1
Conformity Standard
Electric appliance safety law (conforming product)
Compatible Electric Wire (mm2)
3.5
Clamping Torque
2.5 - 3.5
Withstand Voltage
AC2500V 1 minute
Shape
Exposed type
Compatible Motor
(200/220V)3.7kW, (400/440V)3.7kW
Weight (kg)
0.28
Button Text
ON (black), OFF (red)
Materials (cover)
steel (5Y7 / 1 color suitability)
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature
-15 to 40 deg C (however,no condensation or freezing)
Material (case)
steel (5Y7 / 1 color suitability)
Terminal Screws
M5
Structure
Iron case
Accessories
FIT BUSHING / phi 18.5
Number of Poles
3 phi (FOR THREE-PHASE)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I use it to turn on and off the power motor.
4
From Japan
On 2017-02-03 19:29:38
The lid part wobbly. It may be good to put in rubber.
This review is about item#6944707.
Compressor drive switch
5
From Japan
On 2016-08-08 16:37:44
It was a solid product of Kasuga Electric, wiring was easy and it could be installed without any problem.
This review is about item#32578077.
For exchange of push button of drilling machine
5
From Japan
On 2016-04-18 23:02:46
It is a simple, easy-to-use button. I am using it without complaining!
This review is about item#32578077.
As a drive motor drive motor
5
From Japan
On 2013-12-06 16:56:52
Easy to use and easy to use
This review is about item#32578077.
Switches of manufacturing machinery
5
From Japan
On 2012-03-26 13:38:43
There is no special problem
This review is about item#06944707.