Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BS 315 3

4.50 (6)
Item.#
06944716
Mfr.#
BS 315 3
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
3
Tightening Torque (N ? m)
1.4 - 1.8
Relative Humidity
45 - 85%
Shape
Exposed type
Rated Current (A)
15
Withstand Voltage
AC2500V 1 minute
Structure
Iron case reversible
Compatible Motor
Three phase 200/220V 2.2kW Three phase 400/440V 2.2kW
Mounting Position
Install the following against a vertical surface. The normal button is on top, and the reverse button is on bottom
Insulation Resistance (Mohm)
Less than 100 at 500V insulation-resistant tester
Ambient Temperature (Degree C)
-15 to +40 (However, no freeze no dew)
Button Text
Normal (black), Stop (red) -- Reverse (black)
Specification
phi18.5 bushing attached
Outside Dimension (mm)
64x68x164
Number of Poles
3P (for three phases)
Compatible Electric Wire (mm2)
2
Terminal Screws
M4
Connection Terminals
M4
Approximate Weight (kg)
0.47
Material (case)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Materials (cover)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Mounting Location
Places where there are no irregular vibrations or impacts
Conformity Standard
JIS C 8201-4-1 (electric mechnical contactor and motor starter) Electric Appliance Safety Law
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
mixer
5
From Japan
On 2017-05-13 10:36:03
I'm buying things of the same part number for over 40 years.
This review is about item#35081514.
Used for machine maintenance
3
From Japan
On 2017-03-30 08:36:35
It became impossible to use it for one month of use (the number of times of use was less than 30 times) because the terminal part got worse and it became a single phase. The capacity is not over. . .
This review is about item#35081514.
Replace due to breakdown
5
From Japan
On 2017-02-06 10:55:10
Performance is exactly the same as it is a replacement due to a failure, so there is no problem. It is good for the same items to arrive early
This review is about item#6944716.
For tapping drilling machine
4
From Japan
On 2016-08-27 09:28:21
It is very convenient because normal rotation and reverse rotation can be performed without switching SW
This review is about item#6944716.
Front rotation of ventilator fan
5
From Japan
On 2015-06-21 20:00:16
It felt pushed well and wiring was easy and it was good.
This review is about item#06944716.
Simple lifting stitch
5
From Japan
On 2014-09-27 10:35:44
I'd like to add fixed rubber to the cord insertion slot
This review is about item#35058983.