Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSE 215 3

4.32 (22)
Item.#
06944725
Mfr.#
BSE 215 3
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Relative Humidity
45 - 85%
Ambient Temperature
-15 to 40 deg C (however,no condensation or freezing)
Withstand Voltage
AC2500V 1 minute
Shape
Exposed type
Terminal Screws
M3.5
Weight (kg)
0.08
Rated Current (A)
15
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Conformity Standard
Electric appliance safety law (conforming product)
Mounting Location
The place where the abnormal vibration and impact are not received
Button Text
ON (black), OFF (red)
JIS Standard
C8201-4-1
Material (case)
ABS resin (black)
Structure
Plastic case
Clamping Torque
1.0 - 1.3
Number of Poles
3P (for three phases)
Compatible Motor
(200/220V)2.2kW, (400/440V)2.2kW
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Compatible Electric Wire (mm2)
2
Accessories
Fit bushing /12x16 (Round length)
Customer Reviews
5 star 16
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Drilling machine start switch
1
From Japan
On 2018-01-04 15:25:27
ON is still good, but OFF can not be switched easily.
Used for band saw on / off.
5
From Japan
On 2017-10-31 06:38:50
I got a used band saw, but the response of the switch was bad and I bought it for replacement.
This review is about item#32578052.
Working on my own threshing machine
5
From Japan
On 2017-10-07 07:15:30
Ready for easy installation, inexpensive, safe and comfortable work is completed. I think that it will be active in threshing black soybean, white soybean, red beans soon.
This review is about item#32578052.
For various machines
5
From Japan
On 2017-09-08 08:22:57
It is compact and takes up little space and is used for most machines. Usability is also good.
This review is about item#32578052.
To external switch
5
From Japan
On 2017-04-17 07:35:14
Simple waterproof? I use it for the lighting switch of the outside circumference. It is large and easy to operate.
This review is about item#32578052.
Wiring of machine tools
3
From Japan
On 2017-04-09 10:50:38
It is small and it makes me worried about how much current can flow with this, but it can be used without trouble by attaching it to 2.2 kw machine tool.
This review is about item#6944725.
Used for compressor
3
From Japan
On 2016-08-28 18:42:36
It seems to be compact and looks good, but it seems to be a bit bigger for the aged.
This review is about item#32578052.
Do-it-yourself electric power tool
5
From Japan
On 2016-06-14 13:02:26
It is good to include assembly instructions and parts, which can be turned on by pressing the ON button. I modified this myself this time.
This review is about item#32578052.
Switch of three-phase woodworking machine (dust collector)
5
From Japan
On 2016-02-17 11:02:25
Since existing ones were broken, I replaced them. It is easier to push than previous one.
This review is about item#06944725.
Blower ON OFF
5
From Japan
On 2015-09-07 06:28:32
Cospa is good. It is good to have BKT out there if you want to say desire.
This review is about item#06944725.