The reviews are automatic translation.
Drilling machine start switch
From Japan
On 2018-01-04 15:25:27
ON is still good, but OFF can not be switched easily.
Used for band saw on / off.
From Japan
On 2017-10-31 06:38:50
I got a used band saw, but the response of the switch was bad and I bought it for replacement.
Working on my own threshing machine
From Japan
On 2017-10-07 07:15:30
Ready for easy installation, inexpensive, safe and comfortable work is completed. I think that it will be active in threshing black soybean, white soybean, red beans soon.
For various machines
From Japan
On 2017-09-08 08:22:57
It is compact and takes up little space and is used for most machines.
Usability is also good.
To external switch
From Japan
On 2017-04-17 07:35:14
Simple waterproof? I use it for the lighting switch of the outside circumference. It is large and easy to operate.
Wiring of machine tools
From Japan
On 2017-04-09 10:50:38
It is small and it makes me worried about how much current can flow with this, but it can be used without trouble by attaching it to 2.2 kw machine tool.
Used for compressor
From Japan
On 2016-08-28 18:42:36
It seems to be compact and looks good, but it seems to be a bit bigger for the aged.
Do-it-yourself electric power tool
From Japan
On 2016-06-14 13:02:26
It is good to include assembly instructions and parts, which can be turned on by pressing the ON button. I modified this myself this time.
Switch of three-phase woodworking machine (dust collector)
From Japan
On 2016-02-17 11:02:25
Since existing ones were broken, I replaced them. It is easier to push than previous one.
Blower ON OFF
From Japan
On 2015-09-07 06:28:32
Cospa is good. It is good to have BKT out there if you want to say desire.