Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSF 215B 3

5.00 (1)
Item.#
06944743
Mfr.#
BSF 215B 3
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Relative Humidity
45 - 85%
Withstand Voltage
AC2500V 1 minute
Shape
Exposed type
Structure
With fuse base attached
Weight (kg)
0.46
Compatible Electric Wire (mm2)
2
Terminal Screws
M4
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Button Text
ON (black), OFF (red)
Mounting Location
The place where the abnormal vibration and impact are not received
Number of Poles
3P (for three phases)
Specification
phi18.5 bushing attached
Compatible Motor
3phi220V 2.2kW
Rated Current (A)
15
Clamping Torque
1.4 - 1.8
Materials (cover)
Iron (5Y7 / 1 color suitability)
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Material (case)
Iron (5Y7 / 1 color suitability)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a start switch for power equipment.
5
From Japan
On 2016-08-31 16:39:18
Orthodox type using 45 mm pitch fuse.
This review is about item#35086082.