Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSW215B 3

4.33 (3)
Item.#
06944752
Mfr.#
BSW215B 3
Package Qty.
1PC
Ship pack of
1
49.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Relative Humidity
45 - 85%
Shape
Rain-proof type
Outside Dimension (mm)
66x66x151
Tightening Torque (N ? m)
1.4 - 1.8
Compatible Electric Wire (mm2)
2
Structure
common rain proof type
Connection Terminals
M4
Materials (cover)
ABS resin (ivory: 5Y7/1 color equivalent)
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Material (case)
ABS resin (ivory: 5Y7/1 color equivalent)
Button Text
ON (black), OFF (red)
Withstand Voltage
AC2500V 1 minute
Bushing Part Number
KPA15C
Number of Poles
3P (for three phases)
Specification
phi11.5 bushing attached
Rated Current (A)
15
Approximate Weight (kg)
0.28
Protection Structure
IP63(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C 8201-4-1 (electrical machinery type contactor and motor starter) Electric Appliance Safety Law
Compatible Motor
Three phase 200/220V 2.2kW Three phase 400/440V 2.2kW
Mounting Position
Install the following against a vertical surface. On button is on top, Off button is underneath
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchase due to start / stop switch failure of the motor.
3
From Japan
On 2017-07-03 17:12:42
Since the same type of switch broke, I was looking for the same manufacturer and I found it with monotaro and ordered it quickly. I think that it can be used with confidence because it is the same type.
This review is about item#6944752.
Used for fishing fishing machine hoisting machine
5
From Japan
On 2017-07-02 22:20:57
It is easy to use with a product that can be used for a long time with reliable waterproof function
This review is about item#6944752.
Machine switch
5
From Japan
On 2016-01-09 08:24:56
It was the same as JR's departing bell switch. I bought it as a switch on the machine's power supply, but it was easy to use with a solid size. When I say greed, I think I will buy it again if the price is cheaper.
This review is about item#35059044.