Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSW230B 3

4.33 (3)
Item.#
06944761
Mfr.#
BSW230B 3
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Relative Humidity
45 - 85%
Shape
Rain-proof type
Weight (kg)
0.4
Rated Current (A)
30
Number of Poles
3P (for three phases)
Clamping Torque
2.5 - 3.5
Material (case)
ABS resin (5Y7/1 color equivalent)
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Button Text
ON (black), OFF (red)
Withstand Voltage
AC2500V 1 minute
Terminal Screws
M5
Compatible Electric Wire (mm2)
3.5
Structure
common rain proof type
Specification
phi14.2 bushing attached
Compatible Motor
3phi220/440V 3.7kW
Protection Structure
IEC60529: IP64 (resistance dust shape and spray-proof type) conformity electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protection class 4 (spray-proof type) conformity
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Mounting Location
The place where the abnormal vibration and impact are not received