Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSW315B 3

Item.#
06944777
Mfr.#
BSW315B 3
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
3
Tightening Torque (N ? m)
1.4 - 1.8
Outside Dimension (mm)
68x82x203
Shape
Rain-proof type
Button Text
FOR (BLACK), STOP (RED), REV (BLACK)
Rated Current (A)
15
Withstand Voltage
AC2500V 1 minute
Structure
common rainproof reversible
Conformity Standard
JIS C 8201-4-1 (electrical machinery type contactor and motor starter) Electric Appliance Safety Law
Material (case)
ABS resin (ivory: 5Y7/1 color equivalent)
Materials (cover)
ABS resin (ivory: 5Y7/1 color equivalent)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Approximate Weight (kg)
0.51
Relative Humidity
45 - 85%
Number of Poles
3P (for three phases)
Specification
phi11.5 bushing attached
Compatible Electric Wire (mm2)
2
Terminal Screws
M4
Bushing Part Number
KPA15C
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Compatible Motor
Three phase 200/220V 2.2kW Three phase 400/440V 2.2kW
Mounting Position
Install the following against a vertical surface. FOR button is on top, REV button is under
Protection Structure
IP63(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type
Mounting Location
The place where the abnormal vibration and impact are not received