Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSW330B 3

Item.#
06944786
Mfr.#
BSW330B 3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Buttons
3
Structure
Reversible general rain-proof
Clamping Torque
2.5 - 3.5
Weight (kg)
0.68
Specification
phi14.2 bushing attached
Compatible Electric Wire (mm2)
3.5
Terminal Screws
M5
Mounting Location
Places where there are no irregular vibrations or impacts
Compatible Motor
3phi220/440V 3.7kW
Materials (cover)
ABS resin (5Y7 / 1 color equivalent)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Withstand Voltage
AC2500V 1 minute
Relative Humidity
45 - 85%
Number of Poles
3P (for three phases)
Shape
Rain-proof type
Button Text
FOR, STOP (red), REV
Rated Current (A)
30
Insulation Resistance (Mohm)
Less than 100 at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (induction motor direct start switch law), Electrical Appliance and Material Control Law (wiring accessories)
Material (case)
ABS resin (5Y7 / 1 color equivalent)
Protection Structure
IEC 60529: IP64 (dust-proof type) compliant Electric appliances control law: rain-proof form JIS 0920: is protection class 4 (-proof type) compliant