Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSWH215 3

5.00 (1)
Item.#
06944795
Mfr.#
BSWH215 3
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
15
Ambient Temperature
-15 to 40 deg C (however, no condensation nor freezing)
Material (case)
ABS resin (black)
Terminal Screws
M4
Shape
Rain-proof type
Structure
prevailing rainproof type
Weight (kg)
0.25
Compatible Motor
3phi200/220V 2.2kW 400/440V 2.2kW
Mounting Location
The place where the abnormal vibration and impact are not received
Protection Structure
IEC60529: IP63 (resistance dust shape and splash-proof type) compliance Electric appliances control law: rain-proof type JIS0920 : protection grade 3 ( rain proof type )compliance
Button Text
ON (black), OFF (red)
Relative Humidity
45 to 85%
Compatible Electric Wire (mm2)
2
Clamping Torque
1.4 to 1.8
Withstand Voltage
AC2500V 1 minute
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Number of Poles
3 phi (FOR THREE-PHASE)
Specification
phi8 to 12.5 bushing attached
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 17:45:57
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#32578086.