Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSWT215B 2

4.90 (10)
Item.#
06944804
Mfr.#
BSWT215B 2
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Material (case)
ABS resin (5Y7/1 color equivalent)
Structure
strong Rain-proof type
Shape
Rain-proof type
Rated Current (A)
15
Clamping Torque
1.4 - 1.8
Number of Poles
2P (for single phase)
Specification
phi11.5 bushing attached
Button Text
ON (black), OFF (red)
Relative Humidity
45 - 85%
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Withstand Voltage
AC2500V 1 minute
Protection Structure
IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance
Compatible Motor
1phi110V 0.4kW/220V 1.1kW
Compatible Electric Wire (mm2)
2
Terminal Screws
M4
Weight (kg)
0.27
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Replace existing switch for damage
5
From Japan
On 2017-05-21 13:20:31
It was the same quality and same specification as the broken switch so it was easy to replace and install it.
This review is about item#6944813.
Ship Seawater pump switch
5
From Japan
On 2017-04-05 15:08:54
There are three places to connect, but since water enters from where you do not use it, I hope that you can close it with a cap if you do not use it
This review is about item#6944804.
Switch of outdoor working machine
5
From Japan
On 2016-12-04 23:29:59
It is easier to operate the buttons than switches currently used
This review is about item#6944822.
Car wash machine switch
5
From Japan
On 2016-10-03 17:54:19
It is easy to fix screws, wiring space is just fine, without being narrow.
This review is about item#6944822.
Swine disassembled visceral processing machine startup stop switch
5
From Japan
On 2015-08-04 08:42:54
There is a prevention function, it is good without water invasion after replacement.
This review is about item#06944804.
I use it to start up the motor.
5
From Japan
On 2014-06-12 17:29:01
This product is used for a long time, it is a very convenient item. In the future, I would like to purchase it as necessary.
This review is about item#06944804.
As a switch for three-phase motor
4
From Japan
On 2013-12-22 13:44:32
I want you to lower the price.
This review is about item#06944822.
Electric device switch
5
From Japan
On 2013-07-29 16:40:37
The feeling of on / off switch is very good.
This review is about item#06944804.
Repair
5
From Japan
On 2013-04-09 08:30:36
The item arrived immediately. If possible, it was better that I could work on arrival day if there was a time designation. Also, the quality of the goods themselves is also good. Sasuga It is made in Japan. Since many monotaro are made in China, we are picking as much as possible from Japanese manufacturers.
This review is about item#06944813.
As a part of factory production products.
5
From Japan
On 2010-01-20 08:37:21
Durability is outstanding and few failures. However, I want you to improve the abrasion resistance of the rubber of the switch part if you want.
This review is about item#06944813.