Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Button Switch for Power
  • Push Button Switch for Power
  • Push Button Switch for Power

Push Button Switch for Power BSWT315B 3

5.00 (3)
Item.#
06944831
Mfr.#
BSWT315B 3
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
3
Compatible Motor
3phi220/440V 2.2kW
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Compatible Electric Wire (mm2)
2
Clamping Torque
2.5 - 3.5
Withstand Voltage
AC2500V 1 minute
Protection Structure
IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance
Weight (kg)
0.48
Specification
phi11.5 bushing attached
Button Text
Normal (black), Stop (red) -- Reverse (black)
Rated Current (A)
15
Relative Humidity
45 - 85%
Mounting Location
The place where the abnormal vibration and impact are not received
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Material (case)
ABS resin (5Y7/1 color equivalent)
Terminal Screws
M4
Structure
Reversible powerful rainproof type
Number of Poles
3P (for three phases)
Shape
Rain-proof type
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use as a switch for a fishing boat anchor motor
5
From Japan
On 2016-04-08 17:56:20
I used the same old product, but the button cover of the switch broke and rust got inside on the inside. I think that degradation can also be prevented with the cover of the button cover.
This review is about item#06944831.
ON / OFF of electric motor
5
From Japan
On 2013-09-11 15:57:38
3-point switch of Kasuga machines that I used before. I am very satisfied with low price.
This review is about item#06944831.
electric circuit
5
From Japan
On 2013-06-18 07:21:06
It is suitable for outdoor use because it is waterproof.
This review is about item#06944831.