Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The Push Button Switch for Power, For Flush Type And Switch Boxes
  • The Push Button Switch for Power, For Flush Type And Switch Boxes
  • The Push Button Switch for Power, For Flush Type And Switch Boxes

The Push Button Switch for Power, For Flush Type And Switch Boxes BSP 215F 3

5.00 (2)
Item.#
06944847
Mfr.#
BSP 215F 3
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Buttons
2
Rated Current (A)
15
Tightening Torque (N ? m)
1.0 - 1.3
Compatible Electric Wire (mm2)
2
Withstand Voltage
AC2500V 1 minute
Outside Dimension (mm)
70x36x120
Shape
implanted
Mounting Location
The place where the abnormal vibration and impact are not received
Rating
Electrical Appliance and Material Safety Law display: 220V2.2kW
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Mounting Position
Install the following against a vertical surface. On button is on top, Off button is underneath
Material (Plate)
ABS resin (ivory: 10Y9/1 color equivalent)
Button Text
ON (black), OFF (red)
Connection Terminals
M3.5
Relative Humidity
45 - 85%
Terminal Screws
M3.5
Structure
With the flash plate for switch boxes
Number of Poles
3P (for three phases)
Approximate Weight (kg)
0.13
Conformity Standard
JIS C8201-4-1 (electrical machinery type contactor and motor starter) Electric Appliance Safety Law
Material (Body)
Nylon resin (ivory: 5Y7/1 color equivalent)
Compatible Motor
Three phase 200/220V 2.2kW Three phase 400/440V 2.2kW
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester