Buy more than* S$200* and get FREE SHIPPING

  • Control Box Product Made From The Sheet Steel Closed-Down Type

Control Box Product Made From The Sheet Steel Closed-Down Type BXA 254

3.67 (3)
Item.#
06944883
Mfr.#
BXA 254
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Dimensions A (mm)
25.3
Width (mm)
80
Material
Steel plate
Operating Ambient Temperature (deg C)
-25 - +40
Relative Humidity
45 - 85%
Dimensions C (mm)
26.2
Knock-out
(Bottom) phi22.phi16 - 1 each location (rear face) phi22 1 each place, phi16 2 places
Compatible Standard
JIS C0920
Depth (mm)
90
Height (mm)
250
Shape
Closed form
Compatible
phi 25
Accessories
2 bushings for phi22
Number of Holes
4 points
Dimensions B (mm)
4.5
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Emergency shutdown of hydraulic expansion device
5
From Japan
On 2015-06-17 18:03:41
Temporarily install remote SW with dual safety devices.
This review is about item#06944892.
For operation of lift
3
From Japan
On 2013-09-05 09:22:44
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06944901.
Attaching the emergency stop button
3
From Japan
On 2011-10-06 11:25:16
Easy to use and cheap
This review is about item#06944892.