Buy more than* S$200* and get FREE SHIPPING

  • Control Box Product Made From The Sheet Steel Closed-Down Type
  • Control Box Product Made From The Sheet Steel Closed-Down Type
  • Control Box Product Made From The Sheet Steel Closed-Down Type
  • Control Box Product Made From The Sheet Steel Closed-Down Type

Control Box Product Made From The Sheet Steel Closed-Down Type BXA 301

3.67 (3)
Item.#
06944892
Mfr.#
BXA 301
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP40
Operating Ambient Temperature (deg C)
-25 - +40
Relative Humidity
45 - 85%
Dimensions C (mm)
31.4
Dimensions A (mm)
30.3
Width (mm)
80
Material
Steel sheet
Knock-out
(Bottom) phi22.phi16 - 1 each location (rear face) phi22 1 each place, phi16 2 places
Compatible Standard
JIS C0920
Depth (mm)
90
Accessories
2 bushings for phi22
Number of Holes
1
Dimensions B (mm)
5
Height (mm)
100
Shape
Closed-down type
Compatible
phi30
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Emergency shutdown of hydraulic expansion device
5
From Japan
On 2015-06-17 18:03:41
Temporarily install remote SW with dual safety devices.
This review is about item#06944892.
For operation of lift
3
From Japan
On 2013-09-05 09:22:44
Since I have used it from before, I am satisfied without problems. I am satisfied that the delivery date is early.
This review is about item#06944901.
Attaching the emergency stop button
3
From Japan
On 2011-10-06 11:25:16
Easy to use and cheap
This review is about item#06944892.