Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type

Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type BXW 301

5.00 (1)
Item.#
06944926
Mfr.#
BXW 301
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP65
Width (mm)
86
Material
Aluminum die cast
Accessories
Waterproof packing for installation x 4
Dimension A (mm phi)
31
Relative Humidity
45 - 85%
Height (mm)
150
Compatible Standard
JIS C0920
Depth (mm)
98
Shape
Dust-proof - jetproof type
Compatible
phi30
Thick Steel Conduit Tube Screw
CTG22
Operating Ambient Temperature (deg C)
-25 - +40
Number of Holes
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice cooking on automatic line
5
From Japan
On 2015-10-27 04:11:59
It is good that it is solid.
This review is about item#06944926.