Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type

Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type BXW 302

5.00 (1)
Item.#
06944935
Mfr.#
BXW 302
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP65
Compatible
phi30
Thick Steel Conduit Tube Screw
CTG22
Operating Ambient Temperature (deg C)
-25 - +40
Number of Holes
2 Points
Width (mm)
86
Material
Aluminum die cast
Compatible Standard
JIS C0920
Depth (mm)
98
Accessories
Waterproof packing for installation x 4
Dimension A (mm phi)
31
Relative Humidity
45 - 85%
Height (mm)
150
Shape
Dust-proof - jetproof type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice cooking on automatic line
5
From Japan
On 2015-10-27 04:11:59
It is good that it is solid.
This review is about item#06944926.