Buy more than* S$200* and get FREE SHIPPING

  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type
  • Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type

Control Box Product Made From Aluminum Dust-Proof And Jet-Proof Type BXW 303

5.00 (1)
Item.#
06944944
Mfr.#
BXW 303
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IP65
Width (mm)
86
Compatible
phi30
Thick Steel Conduit Tube Screw
CTG22
Operating Ambient Temperature (deg C)
-25 to +40
Number of Holes
3 points
Compatible Standard
JIS C0920
Depth (mm)
98
Material
Aluminum die-casting
Accessories
X4 pieces mounting waterproof packing
Dimension A (mm phi)
31
Relative Humidity
45 to 85%
Height (mm)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice cooking on automatic line
5
From Japan
On 2015-10-27 04:11:59
It is good that it is solid.
This review is about item#06944926.