Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Hoist, For The Indirect OperationCob60 Series
  • Push Button Switch for Hoist, For The Indirect OperationCob60 Series
  • Push Button Switch for Hoist, For The Indirect OperationCob60 Series

Push Button Switch for Hoist, For The Indirect OperationCob60 Series COB 62

4.54 (39)
Item.#
06944962
Mfr.#
COB 62
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Withstand Voltage
AC2500V 1 minute
Contacts
1a
Approximate Weight (kg)
0.34
Impact Resistance
500m/s
Bushing Part Number
C15
Relative Humidity
45 - 85%
Compatible Cable Outside Diameter (phi mm)
14.3 - 15.5
Mounting Position
for the cable insertion opening to be after, install those which were wired with the proper cabtire cable
Purpose
Compact, lightweight, economical and interact via electro-magnetic type. Mechanical interlock. Same time loading from top and bottom, East and West is possible. It's safe, Compact, lightweight, economical and interact via electro-magnetic type. Mechanical interlock. Same time loading from top and bottom, East and West is possible. It's safe
Material
Case: High impact characteristic ABS resin/Munsell 7.5YR7/13 equivalent Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black
Specification
Built-in button packing, for indirect operation, with a mechanical interlock
Conformity Standard
IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electrical appliance and material control law JIS C 8201-5-4 NECA C 4520
Rated Insulation Voltage (V)
AC500
Impact Resistance (Malfunction)
100m/s
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.0mm
Connection Terminals
M4 screw (crimp contact system)
Outside Dimension (mm)
60x46x305
Number of Contacts
4
Shape
Rain-proof type
Number of Buttons
4 points (2 sets)
Protection Structure
IP65(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type
Insulation Resistance (Mohm)
more than 100 at The insulation resistance tester of DC500V
Attached Button Letter Paper
Top, bottom, east, west, south, north
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Rated Operating Voltage
AC220V2A AC440V1A (INDUCTIVE LOAD AC15)
Customer Reviews
5 star 29
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Crane lifting and lowering
5
From Japan
On 2018-04-07 20:08:43
I felt inconvenience because I hit the wall and the cover broke and I could not use it, but it arrived soon so I was saved.
This review is about item#6944953.
Winch switch
5
From Japan
On 2018-04-07 20:00:57
It was used for a push button type switch for a winch. The inner diameter of the cable bushing was too small for the cord. The switch was light and easy to operate.
This review is about item#6944953.
For remote control operation of electric hydraulic pump
5
From Japan
On 2018-04-05 10:41:31
It was cheap, robust and reliable. Since it was not equipped with a remote control operation switch on the electric hydraulic pump purchased in second hand, it created it.
This review is about item#06944953.
When repairing the crane
5
From Japan
On 2018-03-17 21:15:05
We replaced the parts and we are operating without problems. It is inexpensive and useful.
This review is about item#6944953.
Cable cutter
3
From Japan
On 2017-10-11 06:59:31
I think that it is easy to use products. After that, I think that it would be nice if there are wiring connection instructions etc.
This review is about item#06944971.
Used when opening / closing the shutter.
4
From Japan
On 2017-07-16 20:01:22
Since you can not choose the cable bushing that comes with it, you need to buy it separately when using 8φ cable. If you can select the size of the cable bushing when purchasing the main body, you do not have to waste it.
This review is about item#6944953.
Small winch
5
From Japan
On 2017-05-19 20:34:47
Since it is used for a small winch, it is often used with one hand, and it seems that a slightly thinner case is better. I feel that the feeling of the push button is very good, such as the contact position.
This review is about item#6944953.
Used for hoist
5
From Japan
On 2017-05-18 18:10:32
Things that I used before do not become useless and replaced.
This review is about item#6944962.
Lifting
4
From Japan
On 2017-02-12 21:06:01
It can be used enough because it is used through a switching relay.
This review is about item#6944953.
Of the truck
5
From Japan
On 2016-12-14 16:02:12
It can be used without problems especially because it is made by the manufacturer. An amateur will not buy it, but it would be nice if there was a circuit diagram.
This review is about item#6944953.