Buy more than* S$200* and get FREE SHIPPING

  • For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
  • For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series
  • For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series

For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series COB 273

5.00 (2)
Item.#
06945005
Mfr.#
COB 273
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Bushing Part Number
COB A2
Relative Humidity
45 - 85%
Attached Button Letter Paper
Top, bottom, east, west, south, north
Number of Buttons
6 points (3 sets)
Impact Resistance (Malfunction)
100m/s
Vibration Resistance (malfunction)
10-55-Hz double amplitude of 10 mm
Connection Terminals
M4 screw (pressure terminal type)
Outside Dimension (mm)
67x58x363
Insulation Resistance (Mohm)
Over 100 at DC500V insulated resistant tester
Ambient Temperature (Degree C)
-15 to +40 (However, no freeze no dew)
Conformity Standard
IP65(JIS C 0920) NEMA: 4X (outdoor version) Electric Appliance Safety Law JIS C 8201-4-1
Rated Operating Voltage
Three phases 200/220V Three phases 400/440V
Protection Structure
IP65(JIS C 0920) Electrical Appliance and Material Safety Law: rain proof type
Rated Insulation Voltage (V)
AC500
Number of Contacts
6
Shape
Rain-proof type
Compatible Cable Outside Diameter (phi mm)
10.3 - 13.5
Withstand Voltage
AC2500V 1 minute
Contacts
2a
Approximate Weight (kg)
0.75
Impact Resistance
500m/s
Purpose
Direct operation For 3 phases, Direct operation For 3 phases
Material
CASE: HIGH IMPACT ABS RESIN /AMBER (MANSELL 7.5 YR 7 / 13 EQUIVALENT) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black
Specification
Built-in button packing, for direct operation, with a mechanical interlock
Compatible Motor
Three phase 200/220V 2kWx2(MAX) Three phase 400/440V 2kWx2(MAX)
Mounting Position
Using the proper cable, replace the cable slot to be on it.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Overhead traveling crane
5
From Japan
On 2017-02-24 19:46:11
Labels in the east, west, south and north are separately enclosed and are convenient.
This review is about item#6945005.
On the hoist of the ship
5
From Japan
On 2015-09-10 14:54:44
Very good, but fingers tired when pushing the switch long
This review is about item#06944987.