Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch for Hoist, For Direct OperationCob210 Series
  • Push Button Switch for Hoist, For Direct OperationCob210 Series
  • Push Button Switch for Hoist, For Direct OperationCob210 Series

Push Button Switch for Hoist, For Direct OperationCob210 Series COB 213

3.00 (1)
Item.#
06945014
Mfr.#
COB 213
Package Qty.
1PC
Ship pack of
1
80.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attached Button Letter Paper
Above, Below
Number of Buttons
2 points (1 set)
Rated Current (A)
15
Impact Resistance (Malfunction)
100m/s
Connection Terminals
M3.5 screw (crimp contact system)
Bushing Part Number
C19
Insulation Resistance (Mohm)
more than 100 at The insulation resistance tester of DC500V
Conformity Standard
IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric appliance safety law JIS C 8201-4-1
Rated Insulation Voltage (V)
AC250
Contacts
3a
Protection Structure
IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type
Number of Contacts
2
Material
Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black
Application
Direct Control for single phase
Ambient Temperature (Degree C)
-15 To + 40 (However, no condensation or freezing)
Compatible Motor
Single phase 100/110V 0.75kW(MAX) Single phase 200/220V 1.5kW(MAX)
Mounting Position
Using the proper cabtire cable, in order for the cabtire cable insertion opening to be after, install
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.0mm
Impact Resistance
500m/s
Relative Humidity
45 - 85%
Compatible Cable Outside Diameter (phi mm)
18.4 - 19.6
Rated Operating Voltage
Single-phase 100/110V Single phase 200/220
Withstand Voltage
AC2500V 1 minute
Approximate Weight (kg)
0.48
Outside Dimension (mm)
66x76x252
Shape
Rain-proof type
Specification
Built-in button packing, for direct operation, with a mechanical interlock
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use it for homemade hoist for 100V.
3
From Japan
On 2017-05-22 17:49:54
I have not used it yet in spare One purchased pushbutton switch has become amusing so I bought it.
This review is about item#6945014.