Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch Normal Mode
  • Foot Switch Normal Mode
  • Foot Switch Normal Mode

Foot Switch Normal Mode KF1

4.00 (6)
Item.#
06945023
Mfr.#
KF1
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Relative Humidity
45 - 85%
Standard
Electrical Appliance and Material Safety Law/acquired
Weight (kg)
0.51
Contact Resistance (mohm)
50 or less
Code Attached
VCTF 1.25mm2x3 core x1m
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 10A
Material
Main body, cover: Aluminum alloy die casting
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Operating Force
35N
Color
Bluish green (7.5BG4/1.5 approximation)
Built-in Switch
Microswitch Z type
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Operating Characteristics
Momentary
Contact Arrangement
1c
Type
Standard type
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Replacement part of processing machine
5
From Japan
On 2018-02-28 14:30:32
Purchased as spare parts for replacement parts. Of course it works without problems.
This review is about item#6945032.
Used for driving boiled rice, inverting machine conveyor
3
From Japan
On 2017-05-21 11:26:35
Because there is moisture on the floor, because it is moistureproof, it uses plastic bags but it will be NG for 6 months to 1 year, before you can not get only the internal switch and replaced every foot switch However I will try to replace only the internal switch this time. (You can ship the foot switch body on the same day, but it seems to be shipped after 6 days in case of obtaining only the inside switch)
This review is about item#6945032.
Metal working operation
5
From Japan
On 2017-01-30 14:59:47
It was properly packed and there was no problem. The price is also cheap, I am satisfied.
This review is about item#6945023.
Product creation
5
From Japan
On 2015-11-07 05:32:13
Easy to use
This review is about item#06945023.
ON / OFF of interior lighting in examination room
4
From Japan
On 2013-11-05 15:09:33
I thought that the price is high but I thought about looking at the actual item I thought that it is a bit bigger but I am using it comfortably
This review is about item#06945032.
Facility ON / OFF
2
From Japan
On 2012-09-30 12:49:06
It seems that it can not be downsized because the internal switch is large. If the price can also be reduced in the height direction, the burden on the ankle is reduced and it is easy to use.
This review is about item#06945032.