Buy more than* S$200* and get FREE SHIPPING

  • Footswitch Standard Waterproof Type
  • Footswitch Standard Waterproof Type
  • Footswitch Standard Waterproof Type

Footswitch Standard Waterproof Type KFW1

3.00 (1)
Item.#
06945041
Mfr.#
KFW1
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Built-in Switch
Shirusu micro icchi V type
Contact Resistance (mohm)
50 or less
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Operating Force
24
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 3A
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Blue newton (5 B5/4 approximation)
Material
Main body, cover: Aluminum alloy die casting
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Code Attached
VCTF 0.75mm2x3 cores x3m
Operating Characteristics
Momentary
Contact Arrangement
1c
Protection Structure
IP25 (built-in switch is IP67)
Type
Standard waterproof type
Weight (kg)
0.64
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Start signal of automatic weighing instrument
3
From Japan
On 2015-06-18 17:18:33
I want the length of attached cable 5 m.
This review is about item#06945041.