Buy more than* S$200* and get FREE SHIPPING

  • Ordinary Foot Switch
  • Ordinary Foot Switch
  • Ordinary Foot Switch

Ordinary Foot Switch KFZ1

4.75 (4)
Item.#
06945057
Mfr.#
KFZ1
Package Qty.
1PC
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Contact Resistance (mohm)
less than 50
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Standard
Electrical Appliance and Material Safety Law/acquired
Weight (kg)
0.45
Code Attached
VCTF 1.25mm2x3 core x1m
Operating Characteristics
Momentary
Rating
AC250V 10A
Built-in Switch
Microswitch Z type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Withstand Voltage
AC1500V 1 minute
Color
Bluish Green (7.5BG4/1.5 approximation)
Material
Main unit, cover: Aluminum alloy die casting
Operating Force
19.6N
Contact Arrangement
1c
Type
common type
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Switch of the site for the dust collector
5
From Japan
On 2016-02-08 11:02:15
Because when you use the interlocking outlet of the dust collector, such as can be used only in the capacity to weakest, was purchased here. Click feeling is I think that tends to tread there to moderate.
This review is about item#06945066.
Foot in the ON / OFF switch
5
From Japan
On 2015-08-05 00:51:38
Switch there is a feeling that we are stepping on it click into place. It is an excellent There is also durable as a foot switch.
This review is about item#06945066.
Blast shot machine
5
From Japan
On 2015-06-30 19:04:17
The thing that was previously used is a replacement because it was used for about 20 years has come to cause the recent contact malfunction. It is those same type machine was on before. FSW of the same contents are various, but I bought the same thing so they can pitch of mounting position. Thin because the ease of use not so much the way is good.
This review is about item#06945066.
Operation manual at the time of the machine
4
From Japan
On 2014-06-06 11:00:47
Not found and was looking for a spot in the do-it-yourself store, was saved immediately purchase because there was to Monotarou
This review is about item#06945066.