Buy more than* S$200* and get FREE SHIPPING

  • Ordinary Foot Switch
  • Ordinary Foot Switch
  • Ordinary Foot Switch

Ordinary Foot Switch KFZ1H

4.75 (4)
Item.#
06945066
Mfr.#
KFZ1H
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Contact Resistance (mohm)
less than 50
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Standard
Electrical Appliance and Material Safety Law/acquired
Weight (kg)
0.45
Built-in Switch
Lock-push button switches
Operating Force
40N
Contact Arrangement
1a
Type
common retention form
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Withstand Voltage
AC1500V 1 minute
Color
Bluish Green (7.5BG4/1.5 approximation)
Material
Main unit, cover: Aluminum alloy die casting
Code Attached
VCTF 0.75mm2x2 core x1m
Operating Characteristics
Alternate
Rating
AC250V 6A
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Switch for field dust collector
5
From Japan
On 2016-02-08 11:02:15
It seems that it can only be used at the weakest capacity by using the interlocking outlet of the dust collector, so I bought it here. I think that there is a click feeling moderately and it is easy to step on.
This review is about item#06945066.
ON / OFF switch with foot
5
From Japan
On 2015-08-05 00:51:38
A switch that feels like a clicking click. It has excellent durability as a foot switch and it is excellent.
This review is about item#06945066.
Blast shot machine
5
From Japan
On 2015-06-30 19:04:17
Though I used about 20 years ago, I used to replace it because it started to cause malfunction of the contacts recently. It is the same aircraft as the one attached earlier. There are various FSWs of the same contents, but since the pitch of the installation position is different, I bought the same thing. Because it is thin, it is not very disturbing and usability is good.
This review is about item#06945066.
Operation of the machine during manual work
4
From Japan
On 2014-06-06 11:00:47
I searched for the actual thing at the home center, but I could not find it, it was in the monotail, so I was saved for purchase immediately
This review is about item#06945066.