Buy more than* S$200* and get FREE SHIPPING

  • Small Foot Switch
  • Small Foot Switch
  • Small Foot Switch

Small Foot Switch KFL1

4.50 (6)
Item.#
06945075
Mfr.#
KFL1
Package Qty.
1PC
Ship pack of
1
37.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Code Attached
VCTF 0.75mm2x3 core x1m
Operating Characteristics
Momentary
Contact Arrangement
1c
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Bluish Green (7.5BG4/1.5 approximation)
Material
Main unit, cover: Aluminum alloy die casting
Built-in Switch
Microswitch V type
Contact Resistance (mohm)
less than 50
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Force
20N
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 6A
Type
Small size
Weight (kg)
0.3
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Use to Sai to use the flexible shaft to the drill stand
4
From Japan
On 2017-01-25 23:04:27
on / off is not only listen, but there is no inconvenience. Capacity durability of contact is the worry but small.
This review is about item#6945075.
Packaging machine
5
From Japan
On 2017-01-17 19:58:03
The price is also affordable, we have used with great satisfaction.
This review is about item#6945075.
Food manufacturing
3
From Japan
On 2016-10-12 23:44:56
Now that we have become old and was purchased last time, I bought this for a spare.
This review is about item#6945075.
Machine tool safety measures
5
From Japan
On 2016-08-30 23:08:04
Are we satisfied with the rugged construction and price.
This review is about item#6945075.
Used for table lifter
5
From Japan
On 2014-10-03 14:20:46
I purchased it due to a breakdown of the foot switch. I am using it without problems.
This review is about item#06945075.
Start of woodworking machine, machine tool, etc.
5
From Japan
On 2014-03-29 19:48:49
Compact, inexpensive and easy to use.
This review is about item#06945075.