Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Made of Resin Mini
  • Foot Switch Made of Resin Mini
  • Foot Switch Made of Resin Mini

Foot Switch Made of Resin Mini KFK1

Item.#
06945084
Mfr.#
KFK1
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Code Attached
VCTF 0.75mm2x3 core x1.5m
Operating Characteristics
Momentary
Contact Arrangement
1c
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Green(5BG4/1 equivalent)
Material
Body, cover: polycarbonate
Built-in Switch
Microswitch V type
Contact Resistance (mohm)
50 or less
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Operating Force
9.8N
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 6A
Type
Resin mini
Weight (kg)
0.27