Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ordinary Type Foot Switch, Mini
  • Ordinary Type Foot Switch, Mini
  • Ordinary Type Foot Switch, Mini

Ordinary Type Foot Switch, Mini KFKF1

5.00 (1)
Item.#
06945093
Mfr.#
KFKF1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Code Attached
VCTF0.75mm2x2 core x1m
Operating Characteristics
Momentary
Contact Arrangement
1a
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Black (N-1.0) equivalent
Material
main unit, cover: ABS resin
Built-in Switch
Microswitch V type
Contact Resistance (mohm)
less than 50
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Force
10N
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 6A
Type
common type mini
Weight (kg)
0.25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
ONOFF of drilling punch
5
From Japan
On 2018-04-15 22:51:28
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#6945093.