Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Round Shape
  • Foot Switch Round Shape
  • Foot Switch Round Shape

Foot Switch Round Shape KFU1R

4.75 (4)
Item.#
06945102
Mfr.#
KFU1R
Package Qty.
1PC
Ship pack of
1
28.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Code Attached
VCTF0.75mm2x3 core x1.5m
Operating Characteristics
Momentary
Rating
AC250V 6A
Type
Round shape
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Color
RED (equivalent to7.5 R 4 / 14)
Material
main unit: ABS resin, cover: ethylene acetic acid vinyl
Built-in Switch
Microswitch V type
Relative Humidity
45 - 85%
Operating Force
12N
Contact Arrangement
1c
Standard
Electrical Appliance and Material Safety Law/acquired
Weight (kg)
0.32
Withstand Voltage
AC1500V 1 minute
Contact Resistance (mohm)
less than 50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-03-24 16:46:54
I bought it for remote control of agricultural equipment of agricultural work. Although it is not a waterproof type, it seems to be stronger than expected. Because this price makes it easy to judge the replacement, it will be saved.
This review is about item#6945111.
Used as a foot and a switch of the heating device of the toilet so as not to forget to erase
4
From Japan
On 2017-02-25 22:38:05
Since the switch is a bit hard, I would like you to operate even a little weaker.
This review is about item#6945102.
Foot switch of UV irradiation machine
5
From Japan
On 2013-11-11 17:49:59
Since it is used on the upper body where both hands are occupied, it is a must item. Tread touch is soft and responsive. I'm already using the second one.
This review is about item#06945102.
For control of small machine tool
5
From Japan
On 2012-10-19 20:13:47
I usually used plastic mini (KFK 1) of Kasuga Electric, but this time I bought a cheap round mold. I did not expect much ease of use, but I think that it is surprisingly easy to use and feet are less tired than resin mini. I could turn it on and off with slightly lighter steps, and the amount of depression was rather shallow so I thought that it was suitable for use repeatedly on and off frequently. The attached cord is soft and easy to handle. I also want to purchase if necessary.
This review is about item#06945111.