Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Protective with Frame
  • Foot Switch Protective with Frame
  • Foot Switch Protective with Frame

Foot Switch Protective with Frame KFM1

5.00 (1)
Item.#
06945127
Mfr.#
KFM1
Package Qty.
1PC
Ship pack of
1
88.16 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Relative Humidity
45 - 85%
Code Attached
VCTF 1.25mm2x3 core x1m
Operating Characteristics
Momentary
Contact Arrangement
1c
Standard
Electrical Appliance and Material Safety Law/acquired
Color
Bluish green (7.5BG4/1.5 approximation)
Material
Main body, cover: Aluminum alloy die casting
Built-in Switch
Microswitch Z type
Contact Resistance (mohm)
50 or less
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Operating Force
33N
Withstand Voltage
AC1500V 1 minute
Rating
AC250V 10A
Type
With a protective frame
Weight (kg)
1.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Start-up of the machine
5
From Japan
On 2016-11-15 08:59:50
Very sturdy and safe on foot because the slipping prevention cover is attached
This review is about item#06945127.