Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor

Electromagnetic Contactor MUF 7 140

4.40 (10)
Item.#
06945136
Mfr.#
MUF 7 140
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coil Voltage (V)
AC100
Rated Capacity (kW)
(AC220V)2.2 (AC440V)2.7
Coil Rated Voltage(V)
AC100
Compatible Thermal Relay
HRD010 B, HRG20 B
Installation Method
IEC35mm rail installation is possible.
Rated Operational Current (A)
(AC220V)11 (AC440V)7
Auxiliary Contacts
1a
Specification
Contactor
With or without Case
Not available
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Equipment repair
5
From Japan
On 2018-01-24 20:04:14
Since it is 100V specification, I wish there were 2 A contacts.
This review is about item#6945145.
For Prius PHV nighttime charging
5
From Japan
On 2017-12-24 02:58:23
I arrived soon after placing an order so I am using it very much. Since we are very satisfied with the quick correspondence after arranging mail, please continue your favors in the future.
This review is about item#06945172.
Switch of well water pump
5
From Japan
On 2017-11-01 21:10:01
We chose by manufacturer and price, specification. It is a reliable product.
This review is about item#6945206.
Mounting of MC defective part of machine
5
From Japan
On 2017-09-02 16:46:13
Although I have purchased Kasuga 's MC many times, I have purchased it without repeating the trouble of the product itself.
This review is about item#6945145.
Required parts in the control panel.
4
From Japan
On 2017-04-02 11:02:26
Electromagnetic contactor with auxiliary contact of 2a 2a and 2b was necessary and used. Originally I wanted something a bit smaller.
This review is about item#6945224.
Auto point · turn off
2
From Japan
On 2017-02-23 07:37:45
Easy to crack easily plastic in the interphase wall "part of the power supply" part is too hard for construction of the upper terminal
This review is about item#6945136.
switch
5
From Japan
On 2015-11-30 15:36:34
It is quite old MC, but it was nice to have the same model number. It is comfortable released from aging noise with b. I was saved a lot of items to be handled.
This review is about item#06945136.
winch
5
From Japan
On 2015-08-11 21:08:20
It is easy to use because it is cheap and simple.
This review is about item#06945145.
ON / OFF of steam iron boiler heater
3
From Japan
On 2014-12-16 20:01:36
Of course, it works without any problems Packing can be polite and secure You should be able to know the shipping date before ordering In addition, despite Yamagata from Osaka, I was surprised that it arrived the next evening
This review is about item#06945215.
It is very convenient because it is far from the operation board of 200 v or ゜ work place.
5
From Japan
On 2014-03-24 13:18:01
It has good shape and excellent stability.
This review is about item#06945154.