Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor
  • Electromagnetic Contactor

Electromagnetic Contactor MUF10-4 140

4.45 (11)
MUF10-4 140
Package Qty.
Ship pack of
28.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Compatible Thermal Relay
HRD010 B, HRG20 B
Coil Voltage (V)
Rated Capacity (kW)
(AC220V)2.7 (AC440V)4
Coil Rated Voltage(V)
This product is manufactured in Japanese standards. Please check the specification before you order.
With or without Case
Not available
Rated Operational Current (A)
(AC220V)13 (AC440V)9
Auxiliary Contacts
Installation Method
IEC35mm rail attachment can be installed.
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
For electric furnace starting
From Japan
On 2018-03-12 16:13:20
It is a reliable product that considers dust, moisture, etc. as compared with the one which replaced the thing of more than 20 years ago which was exchanged because it generated a whistling sound during operation.
This review is about item#6945242.
Equipment repair
From Japan
On 2018-01-24 20:04:14
Since it is 100V specification, I wish there were 2 A contacts.
This review is about item#6945145.
For Prius PHV nighttime charging
From Japan
On 2017-12-24 02:58:23
I arrived soon after placing an order so I am using it very much. Since we are very satisfied with the quick correspondence after arranging mail, please continue your favors in the future.
This review is about item#06945172.
Switch of well water pump
From Japan
On 2017-11-01 21:10:01
We chose by manufacturer and price, specification. It is a reliable product.
This review is about item#6945206.
Mounting of MC defective part of machine
From Japan
On 2017-09-02 16:46:13
Although I have purchased Kasuga 's MC many times, I have purchased it without repeating the trouble of the product itself.
This review is about item#6945145.
Required parts in the control panel.
From Japan
On 2017-04-02 11:02:26
Electromagnetic contactor with auxiliary contact of 2a 2a and 2b was necessary and used. Originally I wanted something a bit smaller.
This review is about item#6945224.
Auto point · turn off
From Japan
On 2017-02-23 07:37:45
Easy to crack easily plastic in the interphase wall "part of the power supply" part is too hard for construction of the upper terminal
This review is about item#6945136.
From Japan
On 2015-11-30 15:36:34
It is quite old MC, but it was nice to have the same model number. It is comfortable released from aging noise with b. I was saved a lot of items to be handled.
This review is about item#06945136.
From Japan
On 2015-08-11 21:08:20
It is easy to use because it is cheap and simple.
This review is about item#06945145.
ON / OFF of steam iron boiler heater
From Japan
On 2014-12-16 20:01:36
Of course, it works without any problems Packing can be polite and secure You should be able to know the shipping date before ordering In addition, despite Yamagata from Osaka, I was surprised that it arrived the next evening
This review is about item#06945215.