Buy more than* S$200* and get FREE SHIPPING

  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch

A Case-Less Electromagnetic Switch MUF 7HB 002

4.43 (7)
Item.#
06945251
Mfr.#
MUF 7HB 002
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Auxiliary Contacts
1a
Specification
Electromagnetic switch. No case
Rated Capacity
3phi220V 0.2kW
Heat Element Rating Setting Range (A)
1.0-1.4
Main Circuit Voltage (V)
200
Coil Rated Voltage(V)
AC200
Compatible Motor Capacity (kW)
0.2
Compatible Thermal Relay
HRD 010 B
Installation Method
I can IEC35mm rail mounting.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When using switch of mixer
4
From Japan
On 2017-08-28 08:58:15
Currently used as replacement and spare parts I purchased it, but it can be used without problems.
This review is about item#06945303.
Paddy field landing pump
5
From Japan
On 2017-06-21 20:48:52
It fitted and attached, it fits within the existing cover, it was inexpensive and it was enough without cover.
This review is about item#6945294.
I used it for underwater pump.
2
From Japan
On 2016-04-21 14:42:21
Because case deteriorates, with case is necessary.
This review is about item#06945267.
Used for compressor repair
5
From Japan
On 2016-01-19 17:50:38
It was saved because it was easier to install and cheaper to purchase than the one used conventionally
This review is about item#06945303.
Air work
5
From Japan
On 2015-02-12 22:32:27
Thank you for the quick response.
This review is about item#06945303.
Start relay for compressor
5
From Japan
On 2013-04-05 21:20:11
The starting relay of the compressor used at work was broken and it was a necessary part as soon as possible but it was very satisfying as we arrived on the next day of ordering.
This review is about item#06945294.
For control of chiller cooling pump
5
From Japan
On 2012-06-27 12:40:32
Although it is used as it is, it is working normally without any problems at present. The price is also cheap and we are very satisfied.
This review is about item#06945285.