Buy more than* S$200* and get FREE SHIPPING

  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch
  • A Case-Less Electromagnetic Switch

A Case-Less Electromagnetic Switch MUF10-4HB022

4.40 (5)
Item.#
06945294
Mfr.#
MUF10-4HB022
Package Qty.
1PC
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Auxiliary Contacts
1a
Specification
Electromagnetic switch. No case
Rated Capacity
3phi220V 2.2kW
Compatible Thermal Relay
HRD 010 B
Installation Method
IEC35mm rail attachment can be installed.
Main Circuit Voltage (V)
200
Coil Rated Voltage(V)
AC200
Compatible Motor Capacity (kW)
2.2
Rated Operational Current (A)
13
Heat Element Rating Setting Range (A)
7-11
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
It was used for the water pump.
2
From Japan
On 2016-04-21 14:42:21
Order also deterioration cases, with a case is necessary.
This review is about item#06945267.
Konpuresa use to repair
5
From Japan
On 2016-01-19 17:50:38
So I was able to mounting than those of conventional use purchase easy and should be noted that cheaper helpful we were -
This review is about item#06945303.
Air work
5
From Japan
On 2015-02-12 22:32:27
Thank you for the quick response.
This review is about item#06945303.
Start relay for compressor
5
From Japan
On 2013-04-05 21:20:11
Start relay of compressor you are using at work was urgently required parts will be broken, but was very pleased since the stock the next day of the order.
This review is about item#06945294.
For control of the cooling pump of the chiller
5
From Japan
On 2012-06-27 12:40:32
We will use as, but it is operating without normally even now, no problem. Price We are also very happy cheap.
This review is about item#06945285.