Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Exposed Type On, Off
  • Exposed Type On, Off
  • Exposed Type On, Off

Exposed Type On, Off BSH 222

4.60 (5)
Item.#
06945321
Mfr.#
BSH 222
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Button Text
ON, OFF
Shape
Exposed model
Conformity Standard
JIS C4520 (switch general rules for control)
Number of Buttons
2
Terminal Screws
M3.5
Material
Case, cover / ABS resin
Purpose
General opening and closing, General opening and closing
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of push button switch
4
From Japan
On 2017-05-23 19:14:12
Since the cover is made of plastic, no grounding is required. Although the outline drawing / mounting dimension chart was written, it is easier to purchase those who posted wiring details. (I purchased it after checking on the maker homepage this time)
This review is about item#6945321.
Replacement with existing
5
From Japan
On 2017-02-02 15:17:49
I was looking for BSH 223 with a replacement with existing one. It was good to be found. Goods arrived early ○.
This review is about item#6945337.
Machine start, stop
5
From Japan
On 2015-10-15 15:09:46
It is a solid product
This review is about item#06945321.
As a mounting member of delivered products
4
From Japan
On 2014-12-08 13:30:22
This product is continuously used because contact failure is unlikely to occur compared with other companies with similar functions.
This review is about item#06945321.
For turning off the electric equipment
5
From Japan
On 2014-08-21 15:26:05
It is light and tiring even if it has a long time
This review is about item#06945337.