Buy more than* S$200* and get FREE SHIPPING

  • Exposed Type On, Off
  • Exposed Type On, Off
  • Exposed Type On, Off

Exposed Type On, Off BSH 223

4.60 (5)
Item.#
06945337
Mfr.#
BSH 223
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Button Text
FOR, REV, STOP
Shape
Exposure type
Purpose
General reversible, General reversible
Number of Buttons
3
Terminal Screws
M3.5
Material
Case, cover / ABS resin
Conformity Standard
JIS C4520 (switch general rules for control)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of push button switch
4
From Japan
On 2017-05-23 19:14:12
Since the cover is made of plastic, no grounding is required. Although the outline drawing / mounting dimension chart was written, it is easier to purchase those who posted wiring details. (I purchased it after checking on the maker homepage this time)
This review is about item#6945321.
Replacement with existing
5
From Japan
On 2017-02-02 15:17:49
I was looking for BSH 223 with a replacement with existing one. It was good to be found. Goods arrived early ○.
This review is about item#6945337.
Machine start, stop
5
From Japan
On 2015-10-15 15:09:46
It is a solid product
This review is about item#06945321.
As a mounting member of delivered products
4
From Japan
On 2014-12-08 13:30:22
This product is continuously used because contact failure is unlikely to occur compared with other companies with similar functions.
This review is about item#06945321.
For turning off the electric equipment
5
From Japan
On 2014-08-21 15:26:05
It is light and tiring even if it has a long time
This review is about item#06945337.