Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rainproof Type On And Off
  • Rainproof Type On And Off
  • Rainproof Type On And Off

Rainproof Type On And Off WBSH 222

3.00 (1)
Item.#
06945346
Mfr.#
WBSH 222
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing.
Compatible Cable Finisher Diameter (mm)
10.2 - 11.5
Button Text
ON, OFF
Connection Terminals
M3.5 self rise screw thread
Protection Structure
IP53 (a dusttight type, a splash-proof type) conformity, Electrical Appliance and Material Safety Law: Rain-proof type
Material
Case, cover / ABS resin
Purpose
General opening and closing
Number of Buttons
2
Rated Current (A)
5
Conformity Standard
ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE))
Shape
Rain-proof model
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stop activation of submersible pump
3
From Japan
On 2017-09-11 21:01:41
There is no problem such as rain installed under the eaves. I bought it without reading the explanation, so I needed a control circuit
This review is about item#6945346.