Buy more than* S$200* and get FREE SHIPPING

  • Rainproof Type For, Rev And Stop
  • Rainproof Type For, Rev And Stop
  • Rainproof Type For, Rev And Stop

Rainproof Type For, Rev And Stop WBSH 223

Item.#
06945355
Mfr.#
WBSH 223
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing.
Compatible Cable Finisher Diameter (mm)
11 - 12.3
Button Text
FOR, REV, STOP
Connection Terminals
M3.5 self rise screw thread
Protection Structure
IP53 (dustproof shape and rain-proof type) compliance electric supplies safe method: Splash-proof type
Material
Case, cover / ABS resin
Purpose
General reversible
Number of Buttons
3
Rated Current (A)
5
Conformity Standard
ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE))
Shape
Rain-proof type