Buy more than* S$200* and get FREE SHIPPING

  • Strong Rain-Proof Type On And Off
  • Strong Rain-Proof Type On And Off
  • Strong Rain-Proof Type On And Off
  • Strong Rain-Proof Type On And Off

Strong Rain-Proof Type On And Off WBST 222

4.00 (5)
Item.#
06945364
Mfr.#
WBST 222
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Compatible Cable Finisher Diameter (mm)
10.2 - 11.5
Number of Buttons
2
Button Text
ON, OFF
Tightening Torque (N ? m)
1.0 - 1.3
Rated Insulation Voltage (V)
AC/DC500V
Rating
[Voltage / current] AC110V/4A, AC220V/2A, AC440V/1A [Electrical Appliance Safetly Law Dispay] AC250V/5 A
Protection Structure
IP65 (dust-resistant jet-resistant type) standard, Electrical Appliance Safetly Law: rainproof type
Withstand Voltage
AC2500V (for 1 minute)
Shape
Powerful rainproof type
Material
Case, cover / ABS resin
Connection Terminals
M3.5 self rise screw thread
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Caution
Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing., Conform cable finish outside diameter (phi mm) is a size at the time of using attached cable bushing.
Purpose
General opening and closing, General opening and closing
Conformity Standard
ELECTRIC APPLIANCE SAFETY LAW (CONFORMING) JIS C 8201 - 5 - 1 (LOW-VOLTAGE SWITCHGEAR AND CONTROL EQUIPMENT - PART 5: CONTROL CIRCUIT DEVICES AND SWITCHING ELEMENTS - SECTION 1: ELECTROMECHANICAL CONTROL CIRCUIT DEVICES, ELECTRICAL), NECA C 4520 (GENERAL RULES OF CONTROL FOR SWITCHES), JIS C 0920 (PROTECTION LEVEL BY MACHINERY AND ELECTRICAL EQUIPMENT ENCLOSURES (IP CODE))
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When wing opening / closing
5
From Japan
On 2017-08-17 10:18:30
It is a very good product. It was very helpful as it was necessary urgently.
This review is about item#87426446.
On-site remodeling
4
From Japan
On 2016-09-12 00:34:12
Waterproof, light and strong and good for hand.
This review is about item#06945364.
Agriculture, switch of window opening and closing
5
From Japan
On 2016-08-16 21:40:36
Thank you for shipping urgently. It is somewhat special and I can not easily get it in the neighborhood, so I was really happy when I found it.
This review is about item#6945373.
Fishing boat
1
From Japan
On 2016-02-23 13:58:31
Usually I used Kasuga Electric's push button switch for power, this time I bought a strong rainproof and explanation. Let me just say one thing. Please describe the type of switch. Momentary or alternate. I purchased it by mistake and it does not become usable
This review is about item#06945364.
As a control switch in a fishing boat
5
From Japan
On 2013-10-01 18:33:54
It has high waterproofing ability and does not rust, it is easy to use.
This review is about item#06945373.