Buy more than* S$200* and get FREE SHIPPING

  • Liquid Level Relays Standard Set
  • Liquid Level Relays Standard Set
  • Liquid Level Relays Standard Set
  • Liquid Level Relays Standard Set
  • Liquid Level Relays Standard Set

Liquid Level Relays Standard Set TBL 12

4.50 (2)
Item.#
06945416
Mfr.#
TBL 12
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., TBL13FC (for oil) is not explosion-proof construction. Please use based on related laws and regulations.
Material (Body)
TBLP2[polycarbonate]
Approximate Mass (g)
930
Material (suspending code)
TBLS (3m) [tetron]
Contact Arrangement
1c
Rating
1c AC250V 2A / DC30 3A (electric motor load)
Cord Length (m)
3
Specification
Nissui Liquid Level Relay
Specific Gravity Range
0.85 - 1.05
Material (sinker)
TBLS [hard vinyl chloride]
Durability
Mechanical: 500000 times or more Electrical: 500000 times or more
Application
Clean water, filthy water, seawater, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to stop the pump automatically when irrigating crops from aquarium with a motor pump
5
From Japan
On 2016-07-27 07:17:15
It was very easy to use with the same product as the product I used before. It was saved by having the same product as a monotaro.
This review is about item#06945416.
Water tank control
4
From Japan
On 2016-05-20 16:10:23
It was adopted for pump ON and OFF at draining. The relay is a simple structure for turning on and off the microswitch by buoyancy, and if it is less than the allowable current value of the microswitch, load control can be done directly with this relay so it is simple. The weight that utilizes buoyancy can be arbitrarily adjusted with strings on the lower side and the upper side, so it only determines the position according to the depth of the tank. As for the improvement plan, it is easier to make the adjustment by making a hole through the center of the weight attached to the upper surface of the two weights so that the weight can be fixed to an arbitrary position. This time the string was positioned outside the weight and positioned, so the string is not connected individually as shown in the illustration of the manual. If you have such a simple structure I think that you can lower the price a little more.
This review is about item#06945416.