Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T10
  • Set Terminal Block T10
  • Set Terminal Block T10
  • Set Terminal Block T10

Set Terminal Block T10 T 10 03

5.00 (18)
T 10 03
Package Qty.
Ship pack of
3.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Connectable Wire (mm2)
0.75, 1.25, 2
Compatible Electric Wire (mm2)
Group Terminal Block
Dimensions A (mm)
Number of Poles
Conformity Standard
JIS C2811 (Terminal Block for industry)
Terminal Screws
M3.5x8+/- self rise
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
0.75mm2 Electric-Wire-10 1.25mm2electrical wire-15 2mm2electric wire-20
Rated Impulse Withstand Voltage (kV)
Rated Value (A)
Rated Insulation Voltage (V)
Withstand Voltage
2000V 1 minute
Relative Humidity
45 - 85%
Weight (g)
Clamping Torque
1.0 - 1.3N・m
Dimensions B (mm)
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
18 Customer Reviews
The reviews are automatic translation.
It is affordable and reliable.
From Japan
On 2017-10-17 22:23:44
Always, the terminal block is purchasing things of Kasuga, I think that the quality is also good, at an affordable price.
This review is about item#6945486.
Relay wiring
From Japan
On 2017-05-25 21:56:05
I think that the terminal block is using Kasuga roughly, I think that the price is affordable and the quality is solid.
This review is about item#6945452.
Relay speaker line
From Japan
On 2017-05-24 20:55:32
I bought it for relaying the speaker wire, it is not for acoustics but there is no problem, the terminal block of Kasuga is used for power line and control, but I think that it is reliable.
This review is about item#6945443.
For distribution board wiring
From Japan
On 2016-10-12 17:06:22
It was the worst wiring that says to winding vinyl tape with soldering at all times. I bought it because it was too much, but there was a time and effort to install the crimp terminal for each wire, but I was able to wire it beautifully accordingly. It is my first time to use this hand, but the usability was good. I felt that there were four mounting holes if I could greedy.
This review is about item#6945486.
On the control panel
From Japan
On 2016-01-12 18:16:37
I am very satisfied. I think that 5 mm hole is better for 20P or more.
This review is about item#06945477.
Agriculture related control panel
From Japan
On 2015-12-01 17:38:35
It is in the optimum range also in terms of current capacity, and since it is robust and inexpensive, it is used very much satisfactorily.
This review is about item#06945486.
Electrical construction examinations
From Japan
On 2015-10-14 22:56:21
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#06945443.
Purchase to improve camper's sub charging system
From Japan
On 2015-08-05 21:38:35
I did not have anything else to do .... It is easy to use.
This review is about item#06945434.
Outdoor outlet
From Japan
On 2015-03-14 12:27:52
There was not particularly trouble.
This review is about item#06945486.
Motor wiring
From Japan
On 2015-03-09 09:16:01
The routing of wiring rose cleanly.
This review is about item#06945452.