Buy more than* S$200* and get FREE SHIPPING

  • Set Terminal Block T10
  • Set Terminal Block T10
  • Set Terminal Block T10
  • Set Terminal Block T10

Set Terminal Block T10 T 10 06

5.00 (18)
Item.#
06945477
Mfr.#
T 10 06
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connectable Wire (mm2)
0.75, 1.25, 2
Compatible Electric Wire (mm2)
2
Specification
Group Terminal Block
Relative Humidity
45 - 85%
Weight (g)
65
Clamping Torque
1.0 - 1.3N・m
Dimensions B (mm)
72
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
0.75mm2 Electric-Wire-10 1.25mm2electrical wire-15 2mm2electric wire-20
Rated Impulse Withstand Voltage (kV)
6
Rated Value (A)
20(2mm2)
Rated Insulation Voltage (V)
250
Dimensions A (mm)
82
Number of Poles
6
Conformity Standard
JIS C2811 (Terminal Block for industry)
Terminal Screws
M3.5x8+/- self rise
Withstand Voltage
2000V 1 minute
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Customer Reviews
5 star 18
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
18 Customer Reviews
The reviews are automatic translation.
It is affordable and reliable.
5
From Japan
On 2017-10-17 22:23:44
Always, the terminal block is purchasing things of Kasuga, I think that the quality is also good, at an affordable price.
This review is about item#6945486.
Relay wiring
5
From Japan
On 2017-05-25 21:56:05
I think that the terminal block is using Kasuga roughly, I think that the price is affordable and the quality is solid.
This review is about item#6945452.
Relay speaker line
5
From Japan
On 2017-05-24 20:55:32
I bought it for relaying the speaker wire, it is not for acoustics but there is no problem, the terminal block of Kasuga is used for power line and control, but I think that it is reliable.
This review is about item#6945443.
For distribution board wiring
5
From Japan
On 2016-10-12 17:06:22
It was the worst wiring that says to winding vinyl tape with soldering at all times. I bought it because it was too much, but there was a time and effort to install the crimp terminal for each wire, but I was able to wire it beautifully accordingly. It is my first time to use this hand, but the usability was good. I felt that there were four mounting holes if I could greedy.
This review is about item#6945486.
On the control panel
5
From Japan
On 2016-01-12 18:16:37
I am very satisfied. I think that 5 mm hole is better for 20P or more.
This review is about item#06945477.
Agriculture related control panel
5
From Japan
On 2015-12-01 17:38:35
It is in the optimum range also in terms of current capacity, and since it is robust and inexpensive, it is used very much satisfactorily.
This review is about item#06945486.
Electrical construction examinations
5
From Japan
On 2015-10-14 22:56:21
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#06945443.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:38:35
I did not have anything else to do .... It is easy to use.
This review is about item#06945434.
Outdoor outlet
5
From Japan
On 2015-03-14 12:27:52
There was not particularly trouble.
This review is about item#06945486.
Motor wiring
5
From Japan
On 2015-03-09 09:16:01
The routing of wiring rose cleanly.
This review is about item#06945452.