Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20

Group Terminal Block T20 T20 C 06

4.83 (6)
Item.#
06945635
Mfr.#
T20 C 06
Package Qty.
1PC
Ship pack of
1
8.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
3.5
Specification
Group Terminal Block
Terminal Screws
M4x10+/- self rise
Withstand Voltage
2000V 1 minute
Dimensions A (mm)
95
Conformity Standard
JIS C2811 (Terminal Block for industry)
Rated Value (A)
30(3.5mm2)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
250
Clamping Torque
1.4 - 1.8N・m
Dimensions B (mm)
85
Relative Humidity
45 - 85%
Number of Poles
6
Weight (g)
95
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
1.25mm2electric wire-15A 2mm2electric wire-20A 3.5mm2 electric wire - 30A (not up to crimp contact JIS standard) 5.5 mm 2 wire -40 A (crimping terminals non JIS compliant)
Connectable Wire (mm2)
1.25, 2, * 3.5 and 5.5 * (items marked* have crimping terminals that are non JIS compliant)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Fixed and used to plate
4
From Japan
On 2017-01-06 17:14:35
Strength There is also does not have any trouble. Screw holes has only two, is four want.
This review is about item#6945601.
Branch and the relay wiring
5
From Japan
On 2015-12-10 15:18:24
Strength was good there
This review is about item#06945635.
Use in motor control of the hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I was saved because it does not place other than the home improvement.
This review is about item#06945635.
Control panel
5
From Japan
On 2015-03-22 17:57:04
Although we have used a variety of manufacturers, I think that is a good thing of Kasuga Electric Works.
This review is about item#06945696.
Repair or alteration multi
5
From Japan
On 2013-05-09 18:42:01
Favorable
This review is about item#06945662.
Wiring connection of the vehicle
5
From Japan
On 2012-07-09 16:20:51
Since the manufacturer goods peace of mind 2-pole 3-pole that's this size is Monotarou brand there is not
This review is about item#06945601.