Buy more than* S$200* and get FREE SHIPPING

  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20

Group Terminal Block T20 T20 C 08

4.67 (9)
Item.#
06945644
Mfr.#
T20 C 08
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
3.5
Specification
Group Terminal Block
Terminal Screws
M4x10+/- self rise
Withstand Voltage
2000V 1 minute
Dimensions A (mm)
119
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
30(3.5mm2)
Connectable Wire (mm2)
1.25, 2, * 3.5 and 5.5 * (items marked* have crimping terminals that are non JIS compliant)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
1.25mm2electric wire-15A 2mm2electric wire-20A 3.5 mm 2 wire -30 A (crimping terminals non JIS compliant) 5.5 mm 2 wire -40 A (crimping terminals non JIS compliant)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
250
Clamping Torque
1.4 - 1.8N・m
Dimensions B (mm)
109
Relative Humidity
45 - 85%
Number of Poles
8
Weight (g)
125
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
To the car's sub battery charge switching circuit.
5
From Japan
On 2017-10-13 14:56:44
There is only a fluffy specialist maker, it is a solid and reliable construction. Although it is in use normally, there is no problem at all.
This review is about item#6945696.
Used in wiring terminal board
3
From Japan
On 2017-10-10 19:39:16
The wiring became cleaner and beautiful. I am happy that it will be a little cheaper.
This review is about item#6945635.
Used for switchboard
5
From Japan
On 2017-09-12 17:23:06
The product of Kasuga Electric is very easy to use and very strong.
This review is about item#6945635.
Used fixed on board
4
From Japan
On 2017-01-06 17:14:35
There is also strength and no trouble. I only have 2 screw holes, I want 4 pieces.
This review is about item#6945601.
Branching and relaying of wiring
5
From Japan
On 2015-12-10 15:18:24
It was good that there was strength, too.
This review is about item#06945635.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I did something other than staying at the home center, so I got it.
This review is about item#06945635.
In the control panel
5
From Japan
On 2015-03-22 17:57:04
I have used various manufacturers, but I think that the one of Kasuga is good.
This review is about item#06945696.
Repair remodeling
5
From Japan
On 2013-05-09 18:42:01
Good
This review is about item#06945662.
Vehicle wiring connection
5
From Japan
On 2012-07-09 16:20:51
Since it is a maker item, it is safe in the brand name of brand, there are no 2 poles and 3 poles in this size
This review is about item#06945601.