Buy more than* S$200* and get FREE SHIPPING

  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20

Group Terminal Block T20 T20 C 12

4.83 (6)
Item.#
06945662
Mfr.#
T20 C 12
Package Qty.
1PC
Ship pack of
1
14.37 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
3.5
Specification
Group Terminal Block
Number of Poles
12
Weight (g)
180
Clamping Torque
1.4 - 1.8N・m
Dimensions B (mm)
157
Relative Humidity
45 - 85%
Connectable Wire (mm2)
1.25, 2, * 3.5 and 5.5 * (items marked* have crimping terminals that are non JIS compliant)
Material
terminal base: phenol terminal thread-part: iron (zinc galvanizing chromate treatment) plate conducting: brass (nickel plate) register seal: fiber covering: polycarbonate
Maximum Current (A)
1.25mm2electric wire-15A 2mm2electric wire-20A 3.5 mm 2 wire -30 A (crimping terminals non JIS compliant) 5.5 mm 2 wire -40 A (crimping terminals non JIS compliant)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
250
Dimensions A (mm)
167
Conformity Standard
JIS C2811(industrial terminal block)
Rated Value (A)
30(3.5mm2)
Terminal Screws
M4x10+/- self rise
Withstand Voltage
2000V 1 minute
Temperature rise
40 deg C or less (rise-in-heat value of electric conduction metal fittings)
Insulation Resistance (Mohm)
100 and above (between each live parts, or between each live part and metal mounting plate)
Ambient Temperature
-20 To 55 degree c ( However, no dew condensation or icing )
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Fixed and used to plate
4
From Japan
On 2017-01-06 17:14:35
Strength There is also does not have any trouble. Screw holes has only two, is four want.
This review is about item#6945601.
Branch and the relay wiring
5
From Japan
On 2015-12-10 15:18:24
Strength was good there
This review is about item#06945635.
Use in motor control of the hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I was saved because it does not place other than the home improvement.
This review is about item#06945635.
Control panel
5
From Japan
On 2015-03-22 17:57:04
Although we have used a variety of manufacturers, I think that is a good thing of Kasuga Electric Works.
This review is about item#06945696.
Repair or alteration multi
5
From Japan
On 2013-05-09 18:42:01
Favorable
This review is about item#06945662.
Wiring connection of the vehicle
5
From Japan
On 2012-07-09 16:20:51
Since the manufacturer goods peace of mind 2-pole 3-pole that's this size is Monotarou brand there is not
This review is about item#06945601.