Buy more than* S$200* and get FREE SHIPPING

  • Group Terminal Block T20
  • Group Terminal Block T20
  • Group Terminal Block T20

Group Terminal Block T20 T20 C 25

4.67 (9)
Item.#
06945741
Mfr.#
T20 C 25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
45.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electric Wire (mm2)
3.5
Specification
Group Terminal Block
Relative Humidity
45 to 85%
Number of Poles
25
Weight (g)
350
Clamping Torque
1.4 to 1.8N m
Dimensions B (mm)
313
Temperature rise
(Temperature rise of the conductive metal fittings) 40 deg C or less
Insulation Resistance (Mohm)
(Each live parts between and attached metal plates and each charging unit) more than 100
Ambient Temperature
-20 to 55 deg C (However, there is no icing or condensation)
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
250
Withstand Voltage
1 minute 2000V
Dimensions A (mm)
323
Conformity Standard
JIS C2811 (industrial terminal block)
Rated Value (A)
30(3.5mm2)
Terminal Screws
M4 x 10 +/- self up
Maximum Current (A)
1.25mm 2 wire -15A2mm 2 wire -20A3.5mm 2 wire -30A (crimp terminal JIS non-standard) 5.5mm 2 wire -40A (crimp terminal JIS non-standard)
Connectable Wire (mm2)
1.25,2, 3.5, 5.5 ( is, JIS standard is out of the crimp terminal)
Material
Terminal-based: phenol
terminal Thread: iron (galvanized chromate treatment)
conductive plate: Brass (nickel plated)
name sticker: Fibre
cover: Polycarbonate
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
To the car's sub battery charge switching circuit.
5
From Japan
On 2017-10-13 14:56:44
There is only a fluffy specialist maker, it is a solid and reliable construction. Although it is in use normally, there is no problem at all.
This review is about item#6945696.
Used in wiring terminal board
3
From Japan
On 2017-10-10 19:39:16
The wiring became cleaner and beautiful. I am happy that it will be a little cheaper.
This review is about item#6945635.
Used for switchboard
5
From Japan
On 2017-09-12 17:23:06
The product of Kasuga Electric is very easy to use and very strong.
This review is about item#6945635.
Used fixed on board
4
From Japan
On 2017-01-06 17:14:35
There is also strength and no trouble. I only have 2 screw holes, I want 4 pieces.
This review is about item#6945601.
Branching and relaying of wiring
5
From Japan
On 2015-12-10 15:18:24
It was good that there was strength, too.
This review is about item#06945635.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I did something other than staying at the home center, so I got it.
This review is about item#06945635.
In the control panel
5
From Japan
On 2015-03-22 17:57:04
I have used various manufacturers, but I think that the one of Kasuga is good.
This review is about item#06945696.
Repair remodeling
5
From Japan
On 2013-05-09 18:42:01
Good
This review is about item#06945662.
Vehicle wiring connection
5
From Japan
On 2012-07-09 16:20:51
Since it is a maker item, it is safe in the brand name of brand, there are no 2 poles and 3 poles in this size
This review is about item#06945601.